This item is Discontinued.

Iti Rectangle Plate, 8 in, Arctic Glacier, PK12 IGPB-12

This item is Discontinued.

Iti

Rectangle Plate, 8 in, Arctic Glacier, PK12 (Discontinued)

Mfr # IGPB-12
Zoro # G7889436
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGPB-12
Zoro #
G7889436
UPC #
-
Country of Origin
China
Item
Rectangle Plate
Series
Artic Glacier
Color
Blue
Material
Glass
Number of Compartments
1
NSF Certified
No
Pattern
Arctic Glacier
Handle Included
No
Product Type
Dinnerware Platter
Shell Material
Glass
Wire Color
Blue
Traction Material
Glass

Dimensions

Width
8 in
Length
12 in
Overall Length
12 in
Overall Width
8 in
Wire Rope Length
12 in

Description

Rectangle Plate, Product Type Dinnerware Platter, Color Blue, Diameter Not Applicable, Handle Included No, Material Glass, Number of Compartments 1, Overall Length 12 in, Overall Width 8 in, NSF Certified No, Pattern Arctic Glacier, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.