This item is Discontinued.

Iti Rectangle Plate, 7 in, Arctic Glacier, PK12 IGPB3-1525

This item is Discontinued.

Iti

Rectangle Plate, 7 in, Arctic Glacier, PK12 (Discontinued)

Mfr # IGPB3-1525
Zoro # G8350903
UPC # 026731005008
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGPB3-1525
Zoro #
G8350903
UPC #
026731005008
Country of Origin
China
Item
Rectangle Plate
Series
Artic Glacier
Color
Blue
Material
Glass
Features
3 Well
Number of Compartments
3
Handle Included
No
NSF Certified
No
Pattern
Arctic Glacier
Product Type
Dinnerware Plate
Shell Material
Glass
Wire Color
Blue
Traction Material
Glass

Dimensions

Length
15 5/8 in
Width
7 in
Overall Length
15 5/8 in
Overall Width
7 in
Wire Rope Length
15 5/8 in

Description

Rectangle Plate, Product Type Dinnerware Plate, Color Blue, Diameter Not Applicable, Handle Included No, Material Glass, Number of Compartments 3, Overall Length 15 5/8 in, Overall Width 7 in, NSF Certified No, Pattern Arctic Glacier, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.