This item is Discontinued.
This item is Discontinued.
Rectangle Plate, 8 in, Arctic Glacier, PK12 (Discontinued)
Mfr #
IGPC-12
Zoro #
G8453401
UPC # 026731005015
Country of Origin China
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGPC-12
- Zoro #
- G8453401
- UPC #
- 026731005015
- Country of Origin
- China
- Item
- Rectangle Plate
- Series
- Artic Glacier
- Color
- Clear
- Material
- Glass
- Number of Compartments
- 1
- Handle Included
- No
- Pattern
- Arctic Glacier
- NSF Certified
- No
- Product Type
- Dinnerware Platter
- Shell Material
- Glass
- Wire Color
- Clear
- Traction Material
- Glass
Dimensions
- Width
- 8 in
- Length
- 12 in
- Overall Length
- 12 in
- Overall Width
- 8 in
- Wire Rope Length
- 12 in
Description
Rectangle Plate, Product Type Dinnerware Platter, Color Clear, Diameter Not Applicable, Handle Included No, Material Glass, Number of Compartments 1, Overall Length 12 in, Overall Width 8 in, NSF Certified No, Pattern Arctic Glacier, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.