This item is Discontinued.
This item is Discontinued.
Square Plate, 9 3/4", Arctic Glacier, PK24 (Discontinued)
Mfr #
IGPB-975
Zoro #
G8450321
UPC # 875389009902
Country of Origin China
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGPB-975
- Zoro #
- G8450321
- UPC #
- 875389009902
- Country of Origin
- China
- Item
- Square Plate
- Series
- Artic Glacier
- Color
- Blue
- Material
- Glass
- Number of Compartments
- 1
- Pattern
- Arctic Glacier
- NSF Certified
- No
- Handle Included
- No
- Product Type
- Dinnerware Plate
- Shell Material
- Glass
- Wire Color
- Blue
- Traction Material
- Glass
Dimensions
- Width
- 9 3/4 in
- Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Overall Width
- 9 3/4 in
- Wire Rope Length
- 9 3/4 in
Description
Square Plate, Product Type Dinnerware Plate, Color Blue, Diameter Not Applicable, Handle Included No, Material Glass, Number of Compartments 1, Overall Length 9 3/4 in, Overall Width 9 3/4 in, NSF Certified No, Pattern Arctic Glacier, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.