This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGPC-8
- Zoro #
- G7923982
- UPC #
- 875389009872
- Country of Origin
- China
- Item
- Square Plate
- Series
- Artic Glacier
- Color
- Clear
- Material
- Glass
- Number of Compartments
- 1
- NSF Certified
- No
- Pattern
- Arctic Glacier
- Handle Included
- No
- Product Type
- Dinnerware Plate
- Shell Material
- Glass
- Wire Color
- Clear
- Traction Material
- Glass
Dimensions
- Length
- 7 3/4 in
- Width
- 7 3/4 in
- Overall Length
- 7 3/4 in
- Overall Width
- 7 3/4 in
- Wire Rope Length
- 7 3/4 in
Description
Square Plate, Product Type Dinnerware Plate, Color Clear, Diameter Not Applicable, Handle Included No, Material Glass, Number of Compartments 1, Overall Length 7 3/4 in, Overall Width 7 3/4 in, NSF Certified No, Pattern Arctic Glacier, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.