This item is Discontinued.
This item is Discontinued.
Stacking Creamer Server, 10oz, Silver, PK12 (Discontinued)
Mfr #
IBGS-II-L
Zoro #
G8096557
UPC # 026731008719
Country of Origin India
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBGS-II-L
- Zoro #
- G8096557
- UPC #
- 026731008719
- Country of Origin
- India
- Item
- Stacking Creamer Server
- Capacity
- 10 oz
- Material
- Stainless Steel
- Color
- Silver
- Dishwasher Safe
- No
- NSF Certified
- No
- Product Type
- Stacking Creamer Server
Description
Stacking Creamer Server, Dishwasher Safe No, Product Type Stacking Creamer Server, Capacity 10 oz, Color Silver, Material Stainless Steel, Overall Diameter 4 1/4 in, Overall Height 3 1/2 in, NSF Certified No, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.