Shop ITP
Create Account
Mud Lite AT Mud Terrain ATV Tire, 25x8-12
- Mfr # ITP56A306
- Zoro # G424194399
product price:Â
$
147.99
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
- ITP56A306
- Zoro #
- G424194399
- UPC #
- -
- Country of Origin
- China
Description
Features Lightest weight 6-ply rated mud/trail tire on the market. Innovative design provides incomparable overall performance in a wide range of conditions. Unique tread pattern features angled shoulder lugs for remarkable handling and traction. Specifications Size: 25x8-12. Inflation Pressure: 7 psi. Load Capacity: 340 lbs. Ply Rating: 6 Ply. Position - Tire: Front. Position - Tire: Rear. Tire Classification: Mud. Tire Construction: Bias. Tread Plies: 6. Type: Tube or Tubeless. Weight: 14.45 lbs.