This product has been discontinued.
Itt Cannon
DSUB 15F CRIMP T G50 CAD (Discontinued)
Mfr # DEMAMT15SNM
Zoro # G207600901
Product Information
- Brand Itt Cannon
- MFR # DEMAMT15SNM
- Zoro # G207600901
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 15#20 |
Details
Shell Color | Gold |
Connector Style | Receptacle |
No of Contacts | 15 |
Insert Arrangement | 15 |
Contact Style | Socket |
Shell Plating | 1,27 um Gold over Copper |
Specification | MIL-DTL-24308 |
Shell Material | Brass |
Shielding | Yes |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Insert Material | Thermoplastic UL94VO |
Mounting Type | Cable or Box, Front Mount, Thru Holes |
Operating Voltage AC V RMS Max | 250 |
Amps | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.