This item is Discontinued.

This item is Discontinued.
Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head (Discontinued)
Mfr #
21536
Zoro #
G902568346
UPC # 92097215368
Country of Origin Taiwan, Province of China
Category Sheet Metal Screws
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21536
- Zoro #
- G902568346
- UPC #
- 92097215368
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
LATH SCREW, TRUSS HEAD, PKG OF 120, ITW TEKSĀ® 21536, #8 X 1-5/8" FOR USE WITH METAL TO METAL APPLICATIONS - CAN BE USED TO ATTACH METAL LATHE, PRE-DRILLED METAL BRACKETS OR OTHER HARDWARE TO STEEL. DRILL POINT REMOVES MATERIAL AND SIZES THE HOLE FOR THREADS. INCLUDES 120 SCREWS.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.