Shop ITW

Global Brands 26in. Weatherbeater Wiper Blades RX30226

  • Mfr # RX30226
  • Zoro # G303899438

product price: 
$
30.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RX30226
Zoro #
G303899438
UPC #
79118004262
Country of Origin
China

Description

  • Wiper blades
  • Provides a smooth, clean, streak-free wipe
  • All steel frame for long-lasting durability
  • Pre-installed universal lock connector
  • 26" blade
  • Carded
  • Length: 2.36
  • Width: 29.9
  • Height: 0.67
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.