This item is Discontinued.

Itw Itw Global Brands 15in. Rain-X Weatherbeater Wiper Blades  RX30215 RX30215

This item is Discontinued.

Itw

Itw Global Brands 15in. Rain-X Weatherbeater Wiper Blades RX30215 (Discontinued)

Mfr # RX30215
Zoro # G903770243
UPC # 79118004156
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RX30215
Zoro #
G903770243
UPC #
79118004156
Country of Origin
China

Description

  • Wiper blades
  • Long lasting durability defined by a galvanized steel frame that prevents rust and corrosion
  • All natural squeegee rubber resists cracking, splitting and tearing caused by heat, cold, windshield wiper fluid and salt
  • Helps prevent and remove sleet, snow, ice, bugs and road spray from sticking to glass
  • Multiple pressure points to hug the window to provide a smooth streak free wipe
  • High quality blade that meets and exceeds all original equipment manufacturers' standards
  • Quick and easy to install
  • 15"
  • Carded
  • Length: 18.07
  • Width: 0.67
  • Height: 2.13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews