This item is Discontinued.

Itw Itw Global Brands 21in. Weatherbeater Wiper Blades  RX30221 RX30221

This item is Discontinued.

Itw

Itw Global Brands 21in. Weatherbeater Wiper Blades RX30221 (Discontinued)

Mfr # RX30221
Zoro # G403769907
UPC # 79118004217
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RX30221
Zoro #
G403769907
UPC #
79118004217
Country of Origin
China

Description

  • Wiper blades
  • Provides a smooth, clean, streak-free wipe
  • All steel frame for long-lasting durability
  • Pre-installed universal lock connector
  • 21" blade
  • Carded
  • Length: 2.36
  • Width: 26.7
  • Height: 0.67
  • Ratings & reviews