Shop ITW
Create Account
SmartSpair Repair Kit
- Mfr # 50138
- Zoro # G308253020
product price:Â
$
77.99
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
- 50138
- Zoro #
- G308253020
- UPC #
- 716281510366
- Country of Origin
- China
Description
Smart Spair Plus Flat Tire Repair Kit, the easier alternative to a spare tire with 2 easy steps Repairs and fully inflates a tire The kit contains two distinct elements Tire Inflator 12 minute inflation time for standard tires from flat to full Built in tire pressure dial gauge 0100 PSI Bright LED light for nighttime emergencies 14 oz Emergency Tire Sealant Special pressurized design allows tire inflator to push air through the bottle and into the tire Features Thru Core Technology Non toxic, non hazardous, non flammable and non corrosive Convenient zippered case to store repair kit Includes multipurpose air adapters for rafts, balls and other inflatables