Pair of 24in Automatic Flush Bolts for Metal Doors Satin Stainless Steel Finish

  • Mfr # FB31P24MD32D

  • Zoro # G115501338


product price:  $311.99
/pr
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Series
Commercial Series
Material
Stainless Steel
Overall Length
10.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB31P24MD32D
Zoro #
G115501338
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.9 in

Details

Finish
Satin Stainless Steel
Series
Commercial Series
Material
Stainless Steel

Description

For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.