This item is Discontinued.

Iwata IWA-5920 Supernova WS 400 Evo Spray Gun 1.3mm IWA-5920

This item is Discontinued.

Iwata

IWA-5920 Supernova WS 400 Evo Spray Gun 1.3mm (Discontinued)

Mfr # IWA-5920
Zoro # G504169231
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWA-5920
Zoro #
G504169231
UPC #
-
Country of Origin
China

Description

Features
  • LV Technology nozzle design combines a higher fluid delivery that facilitates a faster smoother application
  • The result of the WS400 is a higher transfer efficiency rate resulting in greater material savings.
  • Superior Atomization &Higher Transfer Efficiency - Compliance for the professional
  • A Higher level of finishing ... and savings
  • Nozzel - 1.3 mm.
  • Atomizing PSI - 29
  • CFM - 12.57
  • Fluid Ml/min - 160
  • Pattern - 14.38 in.
  • Weight - 0.93 lbs.

Ratings & reviews