This item is Discontinued.

Iwata Iwata IWA-96638008 0.63 lbs O - Ring Tool IWA-96638008

This item is Discontinued.

Iwata

Iwata IWA-96638008 0.63 lbs O - Ring Tool (Discontinued)

Mfr # IWA-96638008
Zoro # G904167271
UPC # 4538995086595
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWA-96638008
Zoro #
G904167271
UPC #
4538995086595
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • O ring
Specifications
  • Weight: 0.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews