This item is Discontinued.

This item is Discontinued.
Iwata IWA4200 Bottom Feed Eclipse HP-BCS Airbrush used to Spray Premixed or Heavier Paints (Discontinued)
Mfr #
IWA4200
Zoro #
G604161753
UPC # 734748120002
Country of Origin China
Category Air Brush Spray Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWA4200
- Zoro #
- G604161753
- UPC #
- 734748120002
- Country of Origin
- China
Description
Features and Benefits:
- Bottom feed airbrush
- 0.5mm needle and nozzle combination
- Varied spray pattern from just one size nozzle and needle
- General purpose, high paint flow airbrushes
- Versitile, reliable performance
The Eclipse series can spray heavier paints and achieve a fine line as well as 2" wide pattern, and are well suited for any application. These are Iwata's most popular airbrush models due to their versitility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material