This item is Discontinued.

This item is Discontinued.
Iwata IWA4930 LPH80-124G HVLP Mini Gun Only Top Mount Cup (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWA4930
- Zoro #
- G004135781
- UPC #
- 538995092619
- Country of Origin
- China
Description
LPH80 HVLP miniature center post spray gun is ideal for large backgrounds, spot repair, blending, shading and touch-up. Spray patterns ranging from 1.6 inch round pattern to a full 5.5 inch fan pattern. Low operating air pressure and low 1.8 CFM allow the LPH80 to be run with small air compressor, perfect for mobile repair.
Applicable for Spot Repair Woodwork (Touch-ups, Shading).
Atomizing PSI 14.0.
CFM 2.1.
Fluid Nozzle Size: 1.2mm.
Length: 6.25".
Width: 5.5".
Height: 2".
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.