Shop J-B WELD

Glue Stick, MinuteWeld Series, Light Amber, Dual-Cartridge, 1:01 Mix Ratio, 15 hr Functional Cure

  • Mfr # 50172
  • Zoro # G5512138

product price: 
$
6.99
/ea

Key Features

Application
Bonding
Type
Dual Cartridge
Series
MarineWeld
Container Type
Syringe
Coverage
1-1/2 cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50172
Zoro #
G5512138
UPC #
043425501721
Country of Origin
United States
Item
Glue Stick
Application
Bonding
Type
Dual Cartridge
Series
MarineWeld
Container Type
Syringe
Coverage
1-1/2 cu in
Working Time
5 min
Functional Cure
15 hr
Color
Light Amber
Mixing Ratio
1:1
Resin Type
Epoxy
Temp. Range
0 Degrees to 350 Degrees
Includes
Part A and B
Minimum Application Temperature
0 Degrees F
Primary Applications
Marine Environments
Cured Color
White
Included Components
Resin and Hardener
Standards
OSHA 29 CFR 1910.1200
Water Resistance
Water-Resistant
Maximum Performance Temperature
350 Degrees F
Low Odor
No
VOC Content Weight Percentage
Less Than 1%
Full Cure Time
24 hr
Total Volume
25 mL
Alternate Product Name
Marineweld Syringe
Non-Sagging
No
Materials Bonded
Fiberglass, Glass
Interior/Exterior
Interior/Exterior
Cure Method
Moisture
Maximum Application Temperature
120 Degrees F
Tensile Strength
2,350 psi
Marine Grade
Yes
Adhesive Color
White
Compatible Surface Material
Fiberglass, Glass, Plastic
Primary Application
Marine Repair & Sealing
Tensile Strength - Maximum
1,710 psi
Full Cure Time - Maximum
24 hr
For Marine Applications
Marine Grade
Resistance Properties
Water-Resistant

Description

Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color White, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes, Materials Bonded Fiberglass, Glass, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Water-Resistant, Working Time 5 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 350 Degrees F, Resin Type Epoxy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.