High Strength Plastic Bonder Liquid 0.85 oz

  • Mfr # 50133
  • Zoro # G300542672
product price: 
$
12.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50133
Zoro #
G300542672
UPC #
43425501332
Country of Origin
United States

Description

J-B Weld Plastic Bonder Syringe is a quick-setting, two-part, urethane adhesive system that provides strong and lasting repairs and works on thermoset, carbon fiber composites, thermoplastics, coated metals, concrete & more. Plastic Bonder has a 1:1 mixing ratio, sets in 15 minutes and can be sanded after 30 minutes. With a tensile strength of 3770 PSI, Plastic Bonder sets to a tan color and cures to a hard, permanent bond.


  • • Tan drying two-part urethane adhesive sets in 15 minutes and cures in 30 minutes
  • • Great for filling dents, bumpers, trim, polypropylene and polyethylene plastics, fiberglass and more
  • • Tensile strength of 3770 PSI for a strong, permanent bond
  • • No mess, no waste cap screws on one way to eliminate accidental mixing and ensure it won't dry out
  • • Great for filling dents, general repairs and replacement bonding of plastics
  • • Sand in 30 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews