This item is Discontinued.

J Concepts J Concepts JCO312802 3.0 x 2.2 in. Sprinter Compound Fits SCT Wheel - Green JCO312802

This item is Discontinued.

J Concepts

J Concepts JCO312802 3.0 x 2.2 in. Sprinter Compound Fits SCT Wheel - Green (Discontinued)

Mfr # JCO312802
Zoro # G404133516
UPC # 845937021670
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCO312802
Zoro #
G404133516
UPC #
845937021670
Country of Origin
China

Description

The Sprinter tire is designed to bridge a gap between the popular Double Dees and other pin tire options from JConcepts. The Sprinter tire has square, angled pins that are stacked vertically to flex and fold evenly across the tire. Typically, a stacked tread will wear less and provide more forward bite, while the aligned space helps rotation in the turns and gives a snappy release to square up quickly. Starting with the tread, JConcepts focused on durability and performance to bring a tire option to market that competes on loose surfaces which are wet or dusty.

Horizontal traction bars connect several pins near the center of the tire which bonds a critical area for increased push at high-speed. The sidewall area blends nicely into a step-spike feature which helps smooth the transition in bumpy sections, and create side-bite. The Sprinters are built on the conventional and popular 3.0" x 2.2" bead and carcass design making them interchangeable. Since the Sprinter tire is directional, there is a Left (L) and Right (R). The interior ribbing features the double-hatch pattern that helps maintain a comfy ride while each set of tires includes the Dirt-Tech closed cell inserts.

Features
  • Square, angled pins with horizontal traction bars
  • Angled outer sidewall pins for turn release
  • Conventional, 30" x 22" SCT bead mounting size
  • Carefully shaped carcass = smooth driving characteristics
  • Interior ribbing with double-hatch pattern
  • Includes Dirt-Tech closed cell inserts
  • Off-Road and Dirt-Oval racing ready
Specifications
  • Color: Green
  • Size: 3.0 x 2.2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.