This item is Discontinued.

J & D Manufacturing J&D 20 Inch Green Breeze HAF Fan With Cord 1/3 HP 3650 CFM VBG20

This item is Discontinued.

J & D Manufacturing

J&D 20 Inch Green Breeze HAF Fan With Cord 1/3 HP 3650 CFM (Discontinued)

Mfr # VBG20
Zoro # G008446319
UPC # 688963253772
Country of Origin United States
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBG20
Zoro #
G008446319
UPC #
688963253772
Country of Origin
United States

Description

Green breeze haf fans 20in diameter fan greenhouses require a specialized haf horizontal air flow fan, and j&d manufacturing's green breeze is the most versatile, energy efficient, best-valued haf fan on the market today. j&d's green breeze assists in reducing winter heating costs by efficiently moving air throughout the greenhouse creating a more uniform temperature. Then for overall improved plant health and to harden plants before shipping them to market, reduce the fan speed and adjust the air pattern towards the plants to stimulate hardiness and growth. features an easy open hinged front wire guard for easy maintenance. Motor allows variable speed operation when used with a variable speed control not included. Single-phase direct drive motor provides up to 1725 rpm. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. 3 aluminum fan blades. Includes an adjustable mounting bracket that's attached to motor yoke to help reduce vibration. Powder coat finished fan guard and hot dipped galvanized bracket for corrosion resistance. Features 10'l, 115v/230v power cord. Motor is csa certified. 2 year limited warranty. horsepower rating based upon maximum speed/load. key features patented open front guard : cuts maintenance time and costs. attached 10 foot cord with 3 prong plug pre-wired for 115 volts. no belts or bearings to maintain. corrosion resistant, white powder coated guards. mounting bracket mounts directly to the yoke of motor to reduce vibration for smooth fan operation. fan ships completely assembled. the tapered side guard creates a tight air pattern that throws air much farther than conventional basket fans. provides airflow that helps eliminate hot and cold spots throughout the greenhouse. totally enclosed, maintenance-free, direct drive high-efficiency motors have completely seal ball bearings, ul and cul recognize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.