Ballast King Bronze DC Pump with Deutsch Connector - No Reversi

  • Mfr # 22610-9427
  • Zoro # G101967889
product price: 
$
387.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22610-9427
Zoro #
G101967889
UPC #
671880841696
Country of Origin
Mexico

Description

Ballast King Bronze DC Pump with Deutsch Connector - No Reversing Switch - 15 GPM

Wakeboard and Ski Boat Ballast Pump

Features:

  • Flow rate: 15 US gallons/min (57 Litres/min)
  • Self-priming from dry up to 1.2m (4ft)
  • Adds approx 125lbs (56kgs) of ballast per minute
  • Reversible to both fill and empty tanks
  • Simple design means fewer wearing parts
  • ISO 8846 MARINE (Ignition protection)

Applications:

The Ballast King is designed to pump water into Wakeboard Liquid Ballast Tanks and when reversed will also pump water out of them. It has a flow rate of 15 gallons per minute, so it can fill most ballast tanks in about five minutes. It is equipped with a Run-Dry Protection Device (patent pending) to automatically shut-off the pump and protect the impeller from run-dry damage should the pump be mistakenly left on after the Ballast Tank is empty.

Specifications:

  • Body Materials: Bronze
  • Impeller: Jabsco Neoprene compound
  • Seal: Lip Type
  • Port(s): 1/2" Internal Pipe Threads 1" External Hose Barb
  • Voltage: 12 (Vdc)
  • Amp Draw: 19 (amp)
  • Fuse Size: 25 (amp)
  • Motor Type: Equipped with Run-Dry Protection Device (Patent Pending) Permanent Magnet Type Fully Enclosed Stainless Steel Shaft Ball Type Shaft Bearing Reversible
  • Duty Cycle: 30 Minutes Max
  • Dimensions: 3 5/8 x 8 x 4 3/4 (inches)

Ratings & reviews