Shop JABSCO

Ballast King Bronze DC Pump w/Reversing Switch - 15 GPM

  • Mfr # 22610-9507
  • Zoro # G901967744

product price: 
$
478.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22610-9507
Zoro #
G901967744
UPC #
671880628846
Country of Origin
Mexico

Description

Ballast King Bronze DC Pump with Reversing Switch - 15 GPM

Wakeboard and Ski Boat Ballast Pump

Features:

  • Flow rate: 15 US gallons/min (57 Litres/min)
  • Self-priming from dry up to 1.2m (4ft)
  • Adds approx 125lbs (56kgs) of ballast per minute
  • Reversible to both fill and empty tanks
  • Simple design means fewer wearing parts.
  • ISO 8846 MARINE (Ignition protection).

Applications:

The Ballast King is designed to pump water into Wakeboard Liquid Ballast Tanks and when reversed will also pump water out of them. It has a flow rate of 15 gallons per minute, so it can fill most ballast tanks in about five minutes. It is equipped with a Run-Dry Protection Device (patent pending) to automatically shut-off the pump and protect the impeller from run-dry damage should the pump be mistakenly left on after the Ballast Tank is empty.

Specifications:

  • Body Materials: Bronze
  • Impeller: Jabsco Neoprene compound
  • Seal: Lip Type
  • Port(s): 1/2" Internal Pipe Threads 1" External Hose Barb
  • Voltage: 12 (Vdc)
  • Amp Draw: 19 (amp)
  • Fuse Size: 25 (amp)
  • Motor Type: Equipped with Run-Dry Protection Device (Patent Pending) Permanent Magnet Type Fully Enclosed Stainless Steel Shaft Ball Type Shaft Bearing Reversible
  • Duty Cycle: 30 Minutes Max
  • Dimensions: 3 5/8 x 8 x 4 3/4 (inches)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.