Shop JABSCO
Create Account
Filterless Waste Pump w/Single Diaphragm - 24V
- Mfr # 50890-1100
- Zoro # G501967816
product price:
$
402.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50890-1100
- Zoro #
- G501967816
- UPC #
- 671880581592
- Country of Origin
- Mexico
Description
Filterless Waste Pump with Single Diaphragm - 24V
Features:
- Connections: - for 38mm (11⁄2”) bore hose
- Dimensions: - 278mm long, 161mm wide, 132mm high
- Fuse Size: - 5 (amp)
- Maximum Current: - 2.5(amps)
- Output: - up to 19 liters/minute (4.2 gallons/minute). Max 4m discharge head
- Handles sink, shower and black waste
- 11⁄2” ports for good solids handling ability
- Self-priming up to 3m (9.5ft) vertical lift
- Multi-positional ports for easy mounting
- Rated for up to 30 minutes continuous running
- Mechanical parts shrouded for safety
- Actual Weight: 3.02 kg (Approx. 3.52 kg packed)
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.