1592751 Black Watercolor 50 Sheets Paper; 135 lbs - 12 x 18 in.
- Mfr # 1592751
- Zoro # G103891861
product price:Â
$
83.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1592751
- Zoro #
- G103891861
- UPC #
- 717304150675
- Country of Origin
- United States
Description
Nice deep dark black 135 lb artist paper with a slight toothy texture. Ideal for use with metallic and pearlescent paints, markers, gels pens and pastels.
Features- Black Watercolor 50 Sheets Paper
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Black
- Dimension: 12 x 18 in.
- Number of Sheets: 50
- Weight: 2.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.