This item is Discontinued.

This item is Discontinued.
Jacks P19 52010 Water Soluble Plant Food; White & Blue (Discontinued)
Mfr #
P19 52010
Zoro #
G204112230
UPC # 671341520108
Country of Origin China
Category Plant & Tree Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P19 52010
- Zoro #
- G204112230
- UPC #
- 671341520108
- Country of Origin
- China
Description
This ultra-rich, professional composition can be used for all of your growing needs. Providing necessary nutrients to the roots and leaves, your garden will be overflowing with brighter blooms and greener foliage. Perfect for indoor and outdoor plants alike. Contains nitrogen, potassium and phosphorus. Promotes root growth when used as a transplant solution. Free measuring spoon for application. Instructions included.
Features- Water Soluble Plant Food
- Made with high quality material
- Color: White & Blue
- Capacity: 10 lbs
- Weight: 9.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.