This item is Discontinued.

Jacks Jacks T5240-L Black Rubber Grabbing Boots; Large T5240-L

This item is Discontinued.

Jacks

Jacks T5240-L Black Rubber Grabbing Boots; Large (Discontinued)

Mfr # T5240-L
Zoro # G103994456
UPC # 840539007909
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5240-L
Zoro #
G103994456
UPC #
840539007909
Country of Origin
China

Description

Durable, black rubber Grabbing Boots provides maximum protection around coronet and heel area. Easy pull on application. Designed to be used for protection during eventing or racing. Do not use during turn out or overnite stalling. Ranges between large horse and draft.

Specifications
  • Color: Black
  • Material: Rubber
  • Size: Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.