This item is Discontinued.

This item is Discontinued.
Jackson 138-28627 V60 Nemesis Rx Reader Safety Glasses; Black Frame; Clear Lens (Discontinued)
Mfr #
YYAZ-JAK28627
Zoro #
G303951747
UPC # 761445018486
Country of Origin China
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYAZ-JAK28627
- Zoro #
- G303951747
- UPC #
- 761445018486
- Country of Origin
- China
Description
Safety eyewear with integral diopters for vision assistance allows clearer vision. Larger wraparound lenses cover more area for increased safety. Precise placement of diopter insert creates distortion-free visibility. Enhanced nose piece design features integrated ridges to channel sweat for a more comfortable experience. Lenses provides 99.9% UV protection.
Specification- Global Product Type - Safety Glasses-Wraparound, Magnifier
- Style - Wraparound
- Frame Color - Black
- Lens Material - Polycarbonate
- Lens Tint - Clear
- Diopter Strength - 1
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.