027-1173000 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted

  • Mfr # 027-1173000
  • Zoro # G703778579
product price: 
$
78.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
027-1173000
Zoro #
G703778579
UPC #
49206117303
Country of Origin
China

Description

  • Stock Size: 1".
  • Stock Shape: Hex.
  • Length: 48".
  • Tip Type: Claw - Gooseneck, Chisel - Offset.
  • Material: Heat Treated Carbon Steel.
  • Finish: Paint.
  • Type: Nail Puller Bar.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews