027-1195500 6 Lb. Clay Pick 36 Inch Hickory W- Handle Guard

  • Mfr # 027-1195500
  • Zoro # G304008587
product price: 
$
69.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
027-1195500
Zoro #
G304008587
UPC #
-
Country of Origin
United States

Description

  • Eye No.: 6.
  • Handle Length: 36".
  • Handle Type: Straight with Handle Guard.
  • Material: Forged Steel.
  • Handle Material: Hickory.
  • Type: Clay Pick.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews