Shop JACKSON PROFESSIONAL TOOLS

027-1681400 Size 14 Dh Ribbed Western Pattern Scoop

  • Mfr # 027-1681400
  • Zoro # G604089422

product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
027-1681400
Zoro #
G604089422
UPC #
49206168145
Country of Origin
United States

Description

  • Blade No.: 14.
  • Blade Length: 20".
  • Blade Width: 15 3/4".
  • Capacity Vol.: 4.50 cu ft.
  • Handle Length: 27".
  • Handle Type: Cushion D-Grip.
  • Blade Material: Aluminum.
  • Handle Material: White Ash.
  • Type: Western Pattern Grain Scoop.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.