Shop All Hard Hat Accessories
Jackson Safety
Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black
Mfr # 14947
Zoro # G8589427
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats
- Includes Blade Mounted Cap Adapter
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14947
- Zoro # G8589427
- UPC # 626053603366
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Faceshield Adapter |
Material | Plastic |
Color | Black |
For Use With | Sentry III Hard Hats, SC-6, Charger Series Hard Hats |
Includes | Blade Mounted Cap Adapter |
Dielectric Protection | Yes |
Compatible with Series | Charger, SC-6, Sentry III |
Compatible with Brand | Jackson Safety |
Compatible with Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Manufacturer Part Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use with Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use With Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Description
Faceshield Adapter, Color Black, Dielectric Protection Yes, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats, Material Plastic, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- PORTWEST Class 3 FR Mesh Vest, Med (UFR24)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- JACKSON SAFETY Chin Strap, For Use With Jackson Safety Charger and Sentry III Hard Hats Black (14434)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14946)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- MSA SAFETY Chin Strap, For Use With Vanguard Hard Hats Black (804629)
- Jackson Safety Hard Hat Accessories