Shop TINGLEY

Rain Bib Overall, Polyurethane, 31 in Inseam, 10 mil Thickness, Blue, XL

  • Mfr # O22001.XL

  • Zoro # G1937319


product price: 
$
36.85
/ea

Key Features

Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22001.XL
Zoro #
G1937319
UPC #
081138700840
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
46 in
Thickness
10 mil
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Rain Bib Overall
Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
31 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Gender
Men's
Rainwear Style
Rain Bib Overall
Liner Material
Nylon
Seam Style
Heat Sealed
Rainwear Primary Material
Polyurethane
High-Visibility
No
Reflective Stripe Border Type
None
Includes Suspenders
Yes
Will Fit Over Boots
Yes
ANSI Class
Not Rated
Ankle Type
Open
Series
O22001
Hood Style
None
Includes Lining
Yes
Lining Material
Nylon
Pass Through Pockets
No
Number of Inside Pockets
0
Coating Material
Polyurethane
ANSI Type
Unrated
Fly Closure Type
None
Insulated for Cold Conditions
No
Style
Rain Bib Overall
Leg Fit
Straight Leg
Number of Outside Pockets
0
Number of Pockets
0
Closure Type
Snaps
Waist Closures
Pull On
Waist Closure
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size XL, Size-Body Type Regular, Color Blue, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.