Shop All Hard Hats
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White
Mfr # 14409
Zoro # G4243653
original price:
$18.49
10% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Sentry III*
- Suspension Adjustment Type Ratchet
Product Information
- Brand Jackson Safety
- MFR # 14409
- Zoro # G4243653
- UPC # 626053602888
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Sentry III*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster Kit, CA, English, 2-1/2inW (EFEDSTCRPSECCA)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-16)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (14416)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (14834)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- Jackson Safety Head Protection