Nemesis Series Safety Glasses, Unisex, Universal Lens, Anti-Fog
- Mfr # 25659
- Zoro # G225010294
product price:Â
$
16.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25659
- Zoro #
- G225010294
- UPC #
- 36000256598
- Country of Origin
- United States
Description
Jackson Safety Nemesis Safety Glasses, Gender: Unisex, Visible Light Transmittance (VLT): 85 to 88 %, Lens Size: Universal, Lens Coating: Anti-Fog, Hard-Coated, Lens Material: Polycarbonate, Lens Color: Amber/Yellow, Frame Type: Half Frame, Wraparound, Frame Material: Nylon, Frame Color: Black, Temple Type: Ratchet, Temple Color: Black, UV Protection: Yes, Includes: Neck Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.