Jackson Safety

Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound


product price: $11.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Visor Color Clear
  • Material Propionate
  • Visor Material Polycarbonate
  • For Use With Jackson Safety(R) Head Gear/Cap Adapter
See all product information

Product Information

Dimensions

Visor Width 15 1/2 in
Visor Height 9 in

Details

Item Face Shield
Color Clear
Visor Color Clear
Material Propionate
Visor Material Polycarbonate
For Use With Jackson Safety(R) Head Gear/Cap Adapter
Visor Thickness 0.06 in
Dielectric Protection No
Standards ANSI Z87.1 2010
Features D3 Rating for Splash Protection, Protective Eyewear Should be Worn Under Faceshields at All Times
Hazard Risk Category (HRC) 0
Includes Anti-Static Visor Coating No
Includes Anti-Fog Visor Coating No
Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash
Includes No Visor Coatings Yes
Includes Scratch-Resistant Visor Coating No
Compatible with Brand Jackson Safety
Welding Shade Designation Not Rated for Welding Use
Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077
Compatible Manufacturer Model Number 14381, 14940, 29051, 29076, 29077
For Use with Mfr. Model Number 14381, 14940, 29051, 29076, 29077
For Use With Mfr. Model Number 14381, 14940, 29051, 29076, 29077

Description

Face Shield, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features D3 Rating for Splash Protection, Protective Eyewear Should be Worn Under Faceshields at All Times, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.