customer-service Help
Jackson

Wheelbarrow Tire, Ribbed, 16 In. Dia.

Jackson Wheelbarrow Tire, Ribbed, 16 In. Dia. FFTCC-GR
Tap to zoom
Hover or click to zoom
$49.99
  • Tire Thickness: 4 in
  • Tire Material: Foam, Rubber
  • Tread: Ribbed
See full product details
Orders over $75 ship free.

Total: $49.99

Jackson #FFTCC-GR Specifications

  • Tire Thickness: 4 in
  • Tire Material: Foam, Rubber
  • Tread: Ribbed
  • Tire Rim Dia.: 8 in
  • Outside Dia.: 16 in
  • Item: Wheelbarrow Tire
  • Fits: Universal 6 in Ball Bearing Hub
  • Tire Width: 3 3/4 in
  • Country of Origin (subject to change): China

Description

Wheelbarrow Tire, Ribbed Tread, Outside Dia. 16 in, Tire Material Foam, Rubber, Tire Rim Dia. 8 in, Tire Width 3 3/4 in, Tire Thickness 4 in, Fits Universal 6 in Ball Bearing Hub

Reviews of Jackson #FFTCC-GR