Shop JACOBS
See all product information
Create Account
JK 130-R8 High Torque / High Precision Keyless 13mm Chuck with shank
Mfr # 31411
Zoro # G2037436
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31411
- Zoro #
- G2037436
- UPC #
- 095456314115
- Country of Origin
- Taiwan, Province of China
- Item
- Drill Chuck
- Chuck Type
- High Torque
- Material
- Steel
- Bearing Type
- Ball
- Capacity Max.
- 0.512 in
- Capacity Min.
- 0.039 in
- Nominal Capacity
- 1/2 in
- Includes
- Wrench
- Mounting Type
- Integral R8 Shank
- Features
- Compact Design Eliminates Accumulated Tolerance
- Keying
- Keyless
- Application
- CNC Machines
- Max. Drill Capacity
- 0.5120 in
- Min. Drill Capacity
- 0.0390 in
- For Use With
- Machine Tools
- Material - Machining
- High Speed Steel
- Product Type
- Drill Chuck
- Type
- High Torque w/Intergrated Shank
- Includes Key
- Key Not Included
- Duty Rating
- Heavy
- T.I.R. Tolerance
- 0.0016 in
- Includes Arbor
- Arbor Included
- Series
- JK
Description
Drill Chuck, CNC Machines, R8, Mounting Size R8, Max. Drill Capacity 0.5120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.