This item is Discontinued.

Jaf Ball Bearing, 30mm Bore, 62mm WC87506

This item is Discontinued.

Jaf

Ball Bearing, 30mm Bore, 62mm (Discontinued)

Mfr # WC87506
Zoro # G3799769
UPC # 00647813033452
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC87506
Zoro #
G3799769
UPC #
00647813033452
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
0.787"

Details

Item
Ball Bearing, 30mm Bore, 62mm OD
Bearing Type
Felt Seal Style
Cage Material
52100 Steel
Max. RPM
10000
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
WC87506
Lubrication
NLGI Grade 2 Bearing Grease

Description

Ball Bearing,30mm Bore,62mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.