This item is Discontinued.

Jaf Ball Bearing, 45mm Bore, 85mm W209-2RSNR1

This item is Discontinued.

Jaf

Ball Bearing, 45mm Bore, 85mm (Discontinued)

Mfr # W209-2RSNR1
Zoro # G3800015
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W209-2RSNR1
Zoro #
G3800015
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
0.8125"

Details

Item
Radial Ball Bearing
Bearing Type
Cartridge Type - Sealed with Snap Ring
Cage Material
52100 Steel
Industry Number
W209PPNR
Max. RPM
4700
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease

Description

Ball Bearing 45mm Bore, 85mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.