This item is Discontinued.

Jaf Ball Bearing, 50mm Bore 90mm W210-2RS

This item is Discontinued.

Jaf

Ball Bearing, 50mm Bore 90mm (Discontinued)

Mfr # W210-2RS
Zoro # G3800006
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W210-2RS
Zoro #
G3800006
UPC #
-
Country of Origin
Japan

Details

Item
Ball Bearing 50mm Bore 90mm OD

Description

Ball Bearing 50mm Bore 90mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.