This item is Discontinued.

Jaf Ball Bearing, Wide OR, 13mm Bore, 32mm WC88013

This item is Discontinued.

Jaf

Ball Bearing, Wide OR, 13mm Bore, 32mm (Discontinued)

Mfr # WC88013
Zoro # G3799726
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC88013
Zoro #
G3799726
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
13mm
Outside Dia.
32mm
Width
0.394"

Details

Item
Ball Bearing, Wide OR, 13mm Bore,32mm OD
Static Load Capacity
540 Lbf
Temp. Range
-20 to +212° F
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Dynamic Load Capacity
1150 Lbf

Description

Ball Bearing, Wide OR, 13mm Bore,32mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.