This item is Discontinued.
This item is Discontinued.
Double Row Bearing, 17mm Bore, 40mm (Discontinued)
Mfr #
2101102142
Zoro #
G3799857
UPC # 00647813032301
Country of Origin Japan
Category Radial Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101102142
- Zoro #
- G3799857
- UPC #
- 00647813032301
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 17mm
- Outside Dia.
- 40mm
- Width
- 0.8125"
Details
- Item
- Double Row Angular Contact Ball Bearing
- Bearing Type
- Wide
- Cage Material
- 52100 Steel
- Max. RPM
- 9500
- Lubrication
- Grade 2 Lithium Based Grease
- Industry Number
- W5203 2RS
- Temp. Range
- -22 Degrees F to +248 Degrees F
Description
Double Row Bearing 17mm Bore 40mm OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.