This item is Discontinued.

Jaf Self Aligning Ball Bearing, 1in. Bore I71216

This item is Discontinued.

Jaf

Self Aligning Ball Bearing, 1in. Bore (Discontinued)

Mfr # I71216
Zoro # G3800286
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I71216
Zoro #
G3800286
UPC #
-
Country of Origin
Japan
Item
Self Aligning Ball Bearing 1in. Bore

Description

Self Aligning Ball Bearing 1in. Bore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.