This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I71225
- Zoro #
- G3800259
- UPC #
- -
- Country of Origin
- Japan
- Item
- Self Aligning Bearing, 1.5625in. Bore
- Bearing Type
- Self Aligning
- Cage Material
- 52100 Steel
- Lubrication
- Light Oil Preservative
- Industry Number
- I71224
- Temp. Range
- -20 Degrees F to +390 Degrees F
- Max. RPM
- 1750
Description
Self Aligning Bearing,1.5625in. Bore