Shop KURIYAMA

Fire Hose, Double Jacket, 50 ft Length, 2 1/2 in Hose Inside Dia., EPDM Hose Tube, MNH Fitting A

  • Mfr # G52H25HDB50NB
  • Zoro # G5355450

product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Hose Tube Material
EPDM
Hose Fitting A Type
MNH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G52H25HDB50NB
Zoro #
G5355450
UPC #
-
Country of Origin
United States
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Blue
Hose Tube Material
EPDM
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Lining Material
Rubber
Working Pressure
400 psi
Standards
NFPA 1961
Test Pressure
800 psi
Burst Pressure
1,200 psi
Coupling Material
Brass
Hose Fitting A Material
Brass
Hose Cover Material
Polyester
Hose Fitting B Material
Brass
Hose Fittings
Brass 3 in MNH x Brass 3 in FNH
For Media Type
Air, Water
Fitting Material
Brass x Brass
Maximum Working Pressure at 70F
400 psi
Operating Temperature Range
-40 Degrees to 176 Degrees F
Fitting Configuration
MNH x FNH

Dimensions

Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Length
50 ft
Coupling Bowl Size
3"
Hose Fitting A Size
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Length
50 ft

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products