Fire Hose, Extruded Through-the-Weave, 6 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube
Mfr # 50H6RY-100
Zoro # G815677081
product price:Â $1,339.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Yellow
Hose Inside Diameter
6 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50H6RY-100
Zoro #
G815677081
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
6 in
Hose Length
100 ft
Details
Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Operating Temperature Range
-22 Degrees to 176 Degrees F
Burst Pressure
600 psi
Standards
ISO 9040, NFPA 1961, UL 19, ULC S511-14
Maximum Working Pressure at 70F
200 psi
For Media Type
Water
Hose Cover Material
Synthetic Yarn
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Yellow, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 6 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.