Fire Hose, Single Jacket, 100 ft. Length, 4 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube, Red

  • Mfr # G50H4RR100S

  • Zoro # G4105114


product price:  $733.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Fire Hose Type
Single Jacket
Fitting Size
4 in x 4 in
Hose Color
Red
Hose Inside Diameter
4 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G50H4RR100S
Zoro #
G4105114
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Hose Inside Diameter
4 in
Length
100 ft.
Coupling Bowl Size
4-9/32"
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Hose Length
100 ft.

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Lining Material
Rubber
Test Pressure
500 psi
Coupling Material
Aluminum
Working Pressure
250 psi
Thread Type
Storz
Burst Pressure
750 psi
FM Approved
No
Material
Nitrile Rubber
Hose Fittings
Aluminum 4-17/32 in M Storz x Aluminum 4-17/32 in F Storz
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
Hose Fitting A Material
Aluminum
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 4 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.