Fire Hose, Single Jacket, 100 ft. Length, 5 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube, Red

  • Mfr # G50H5RR100S

  • Zoro # G3922886


product price:  $891.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Fire Hose Type
Single Jacket
Fitting Size
5 in x 5 in
Hose Color
Red
Hose Inside Diameter
5 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G50H5RR100S
Zoro #
G3922886
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5 in x 5 in
Hose Inside Diameter
5 in
Length
100 ft.
Coupling Bowl Size
5-3/8"
Hose Fitting B Size
5 in
Hose Fitting A Size
5 in
Hose Length
100 ft.

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Test Pressure
450 psi
Coupling Material
Aluminum
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Lining Material
Rubber
Working Pressure
225 psi
Thread Type
Storz
Burst Pressure
675 psi
FM Approved
No
Material
Nitrile Rubber
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 5-3/8 in M Storz x Aluminum 5-3/8 in F Storz
Hose Fitting A Material
Aluminum
Hose Cover Material
Rubber
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Maximum Working Pressure at 70F
225 psi
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 5 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 225 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products